Shop All Pressure Gauges
Pic Gauges
Needle Valve, 1/4"FxF, Straight, CS, 6K psi
Mfr # NV-CS-1/4-GS-180-FXF
Zoro # G8050449
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # NV-CS-1/4-GS-180-FXF
- Zoro # G8050449
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Details
Item | Needle Valve,1/4"FxF,Straight,CS,6K psi |
Material | Carbon Steel |
Description
Needle Valve,1/4 In.FxF,Straight,CS,6K psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Needle Wire Temp Probe, -100 to 500 Deg F (50207-K)
- AMPROBE Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-6 PRO)
- DWYER INSTRUMENTS Vane Thermo-Anemometer Probe (VP1)
- ASHCROFT Pressure Gauge (451279AS02L160#)
- PIC GAUGES Gauge, 4", 0/600psi, 1/2"LM, SS (PRO-301D-402K-01)
- PIC GAUGES Gauge, 1-1/2", 0/60psi, 1/8"Low Mount, SS (PRO-301D-158D-01)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/2"LM, SS (LP1-SS-402-60)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254CD-01)
- PIC GAUGES Air Gauge, 3-1/2", 0-600 psi, 1/4" Mount (101D-354K)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Black (SEP-102D-158I)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 60" H20)
- Pic Gauges Pressure Gauges