Shop All Pressure Gauges
Pic Gauges
Molded Gauge and Seal Assembly, 0 to 30 psi, 1/2 in FNPT, Plastic, Black
Mfr # 701DDS-252D
Zoro # G6558666
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Wastewater Treatment, Water
- Includes Vent Plug with Viton Seal
- Range 0 to 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 701DDS-252D
- Zoro # G6558666
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.35" |
Diameter | 3.16" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr Limited |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/2 in |
Case Depth | 1.61 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 3.16 in |
Description
Molded Gauge and Seal Assembly,Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER AC and Hand Cranked Megohmmeter, 1000VDC (MJ359)
- FLUKE Accessory Starter Kit (T6-KIT)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE6)
- B&K PRECISION Tester, Semiconductor (815)
- PIC GAUGES Air Gauge, 2-1/2", 0/30psi, 1/4"Back Mnt (102D-254C)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-101D-254F-BSPT)
- PIC GAUGES Gauge, 1-1/2", 0/60psi, 1/8"Low Mount, SS (PRO-301D-158D-01)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204E)
- PIC GAUGES Gauge, 6" 0/400psi, 1/4"LM, Back Flange (115D-604I)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-102D-158S)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Bottom Conn (25-400-6000-psi)
- Pic Gauges Pressure Gauges