Shop All Pressure Gauges
Pic Gauges
Low Pressure Gauge, 4", 0-3psi, 1/2"LM
Mfr # LP1-SB-402-3PSI
Zoro # G8049609
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-SB-402-3PSI
- Zoro # G8049609
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 5.30" |
Diameter | 4.38" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Low Pressure |
Range | 0 to 3 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 3 |
Description
Low Pressure Gauge,4",0-3psi,1/2"LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (LFS-210-60-G-CERT)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX355)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK9)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L160#)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208R)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402D-01)
- PIC GAUGES Gauge, 4", 0/3000psi, 1/4"LM, SS, LF (PRO-301L-404P-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402H-01)
- PIC GAUGES Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Stainless Steel, Silver (LP2-SB-254-60)
- PIC GAUGES Gauge, 2", 0/15psi, 1/8"LM, SS (PRO-301D-208B-01)
- Pic Gauges Pressure Gauges