Shop All Pressure Gauges
Pic Gauges
Low Pressure Gauge, 4", 0-30"WC, 1/2"LM, SS
Mfr # LP1-SS-402-30
Zoro # G8049959
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-SS-402-30
- Zoro # G8049959
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 5.30" |
Diameter | 4.38" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 0/30" wc |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Description
Low Pressure Gauge,4",0-30"WC,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM1323LF)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-160psi (GC230)
- NOSHOK Pressure Gauge, 2.5" Steel Panel Mount Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Male Back Conn (25-120-160-psi/kPa)
- DESCO Heel Grounder, Economy (24723)
- PIC GAUGES Low Press Gauge, 4", 30-0-30"WC, 1/2"LM, SS (LP1-SS-402-30-0-30)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS (LP1-SS-402-5PSI)
- PIC GAUGES Low Pressure Gauge, 4", 0-160"WC, 1/2"LM, SS (LP1-SS-402-160)
- PIC GAUGES Gauge, 2-1/2", 0/400psi, 1/4"CBM, Rem Bezel (212D-254I)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158G)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, CS, 6K psi (NV-CS-1/4-GS-180-FXF)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-102D-204G-BSPT)
- Pic Gauges Pressure Gauges