Shop All Pressure Gauges
Pic Gauges
Low Pressure Gauge, 4", 0-160"WC, 1/2"LM, SS
Mfr # LP1-SS-402-160
Zoro # G8049800
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-SS-402-160
- Zoro # G8049800
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 5.30" |
Diameter | 4.38" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 0/160" wc |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Description
Low Pressure Gauge,4",0-160"WC,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION Deluxe Test Leads W 10 Amp, 30" (225F)
- LDI INDUSTRIES Straight Oil Gage, Type: Vented (G321-4)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (15-910-5000-psi/kPa-BP3)
- PIC GAUGES Gauge, 1.5", 0/3000 psi, 1/8"CBM, LF, U-Clamp (203L-158P)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/2"LM, SS (LP1-SS-402-60)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS (LP1-SS-402-5PSI)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/2"LM, SS (LP1-SS-402-30)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402E-01)
- PIC GAUGES Needle Valve, 3/8"MxF, Straight, SS, 10 Kpsi (NV-SS-3/8-HS-180-MXF)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/8" Mount (101D-208A)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/60 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/60-psi/bar)
- Pic Gauges Pressure Gauges