Shop All Pressure Gauges
Pic Gauges
Low Pressure Gauge, 4", 0-10 psi, 1/4"LM
Mfr # LP1-SB-404-10PSI
Zoro # G8049846
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-SB-404-10PSI
- Zoro # G8049846
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 5.30" |
Diameter | 4.38" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Low Pressure |
Range | 0 to 10 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 10 |
Description
Low Pressure Gauge,4",0-10 psi,1/4"LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRERICE Thermometer, 30-240F, Adjust Angle, 9" (BX91403-07SPB)
- FLUKE UltraSonic Imager, with 2 Batteries (FLK-II900)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 2000 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-2000-psi)
- GREENLEE Voltage Detector, CAT IV 1000V, No Disp (TR13)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/4"LM (LP1-SB-404-60)
- PIC GAUGES Low Press Gauge, 4", 0-20oz/0-35"WC, 1/4"LM (LP1-SB-404-20X35)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, SS, FrtFlng (PRO-304D-254S-01)
- PIC GAUGES Air Gauge, 2-1/2", 0/300psi, 1/4"CBM UClamp (103D-254H)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CB)
- PIC GAUGES Air Gauge, 1-1/2", 0/30psi, 1/8"Back Mount (102D-158C)
- ORANGE RESEARCH Differential 6In 14In 0300Psi Npt Pressure Gauge (1301-E1006)
- Pic Gauges Pressure Gauges