Shop All Pressure Gauges
Pic Gauges
Low Pressure Gauge, 2.5"0-60"WCVAC, 1/4"LM
Mfr # LP1-254-60V
Zoro # G8049715
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-254-60V
- Zoro # G8049715
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.45" |
Diameter | 2.62" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 60/0" wc Vac |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Description
Low Pressure Gauge,2.5"0-60"WCVAC,1/4"LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Compound Gauge, -14 to 0 to 500 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG07)
- REED INSTRUMENTS Receptacle Tester, 110 to 125V AC, No Disp (R5210)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L600#)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- PIC GAUGES Low Press Gauge, 2.5", 0-160"WCpsi, 1/4"LM (LP1-254-160)
- PIC GAUGES Low Press Gauge, 2.5"100-0"WCVAC, 1/4"LM (LP1-254-100V)
- PIC GAUGES Low Press Gauge, 2.5", 0-100"WCpsi, 1/4"LM (LP1-254-100)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8" CBM, LF, w/U-Clamp (203L-208F)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204H)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 160#)
- Pic Gauges Pressure Gauges