Shop All Pressure Gauges
Pic Gauges
Low Pressure Gauge, 2.5", 30-0"WCVAC
Mfr # LP1-SS-254-30V
Zoro # G8049785
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-SS-254-30V
- Zoro # G8049785
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.55" |
Diameter | 2.95" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 0/30" wc |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Description
Low Pressure Gauge,2.5",30-0"WCVAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/8" CBM U-Clamp (103D-208H)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- BEST Transmitter, For Wireless Auto Operator (CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/4" Mount (101D-204A)
- PIC GAUGES Low Press Gauge, 2.5", 0-200"WCpsi, 1/4", SS (LP1-SS-254-200)
- PIC GAUGES Low Press Gauge, 2.5", 0-15"WCpsi, 1/4", SS (LP1-SS-254-15)
- PIC GAUGES Gauge, 2.5"0/6000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254S-01)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254P)
- PIC GAUGES Gauge, 4", 0-6000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404S)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- BOSHART INDUSTRIES PRESSURE GAUGE 0 TO 200 PSI, 2 IN. FACE, LEAD FREE (PG-200NL)
- Pic Gauges Pressure Gauges