Shop All Pressure Gauges
Pic Gauges
Low Pressure Gauge, 2.5", 0-5psi, 1/4"LM
Mfr # LP1-254-5PSI
Zoro # G8049575
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Range 0 to 5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-254-5PSI
- Zoro # G8049575
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.45" |
Diameter | 2.62" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Item | Low Pressure Gauge,2.5",0-5psi,1/4"LM |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 0 to 5 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 5 |
Description
Low Pressure Gauge,2.5 In.,0-5psi,1/4 In.LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Data Logger, Pressure Range 0 to 100 PSI (PR125)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible (VQ R3920)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled, 0.5mm Brass Threaded Orifice (25-901-SST-5000-psi/kPa-BT5)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ6)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT (PRO-302D-204K-01)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158O)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" CBM (102D-454D)
- PIC GAUGES Low Pressure Gauge, 4", 30-0-30"WC, 1/4"LM (LP1-SB-404-30-0-30)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158O)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254K)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 600 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-600-psi)
- Pic Gauges Pressure Gauges