Shop All Pressure Gauges
Pic Gauges
Low Pressure Gauge, 2.5", 0-10psi, 1/4"LM
Mfr # LP1-SB-254-10PSI
Zoro # G8049706
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Low Pressure
- Range 0 to 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # LP1-SB-254-10PSI
- Zoro # G8049706
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.55" |
Diameter | 2.95" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Item | Low Pressure Gauge,2.5",0-10psi,1/4"LM |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Low Pressure |
Range | 0 to 10 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 10 |
Description
Low Pressure Gauge,2.5 In.,0-10psi,1/4 In.LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO AC Adaptor, 9 ft. Wire (4236)
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G419)
- WINTERS Contractor 4.5" 0-200 psi/Kpa 1/4" Btm (PCT325)
- POMONA ELECTRONICS Adapter, Bnc (1296)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"CBM, SS, U-Clamp (PRO-303D-208D-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CH)
- PIC GAUGES Gauge, 1.5", 0/300 psi, 1/8"CBM, LF, U-Clamp (203L-158H)
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-354L-C)
- PIC GAUGES Air Gauge, 3-1/2", 0-30 psi, 1/4"CBM (102D-354C)
- PIC GAUGES Vacuum Gauge, -30 to 0 psi, 1/2 in FNPT, Silver (301L254A/3JJJ200)
- ASHCROFT 2-1/2IN 1/4IN 0-500PSI NPT PRESSURE GAUGE (25-1009-AW-02L-500)
- Pic Gauges Pressure Gauges