Shop All Pressure Gauges
Pic Gauges
Low Press Gauge, 4", 30-0-30"WC, 1/2"LM, SS
Mfr # LP1-SS-402-30-0-30
Zoro # G8049925
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-SS-402-30-0-30
- Zoro # G8049925
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 5.30" |
Diameter | 4.38" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 30/0/30" wc |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Description
Low Press Gauge,4",30-0-30"WC,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AHNC-15P Pressure Gauge, 0-15 PSI, (AHNC-15P-NIST)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404P)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254U-01)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G398)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/2"LM, SS (LP1-SS-402-30)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS (LP1-SS-402-5PSI)
- PIC GAUGES Low Pressure Gauge, 4", 0-160"WC, 1/2"LM, SS (LP1-SS-402-160)
- PIC GAUGES Air Gauge, 2-1/2", 0/15psi, 1/4" BackMount (102D-254B)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-301L-158I-01)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng (PRO-304D-254M-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-101D-204F-BSPT)
- Pic Gauges Pressure Gauges