Shop All Pressure Gauges
Pic Gauges
Low Press Gauge, 4", 0-20oz/0-35"WC, 1/4"LM
Mfr # LP1-SB-404-20X35
Zoro # G8049819
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-SB-404-20X35
- Zoro # G8049819
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 5.30" |
Diameter | 4.38" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Low Pressure |
Range | 0/20 oz and 0/35" wc |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Description
Low Press Gauge,4",0-20oz/0-35"WC,1/4"LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke 88-5 (88-5 FLUKE)
- KLEIN TOOLS Electronic AC/DC Voltage Tester, 12 to 600V (ET60)
- TRACEABLE Alarm Timer, 3/4 In. LCD (5004)
- DWYER INSTRUMENTS Handheld Digital Manometer 0-3000 Psi (475-6-FM)
- PIC GAUGES Low Pressure Gauge, 4", 0-10 psi, 1/4"LM (LP1-SB-404-10PSI)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/4"LM (LP1-SB-404-60)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402V-01)
- PIC GAUGES Air Gauge, 1-1/2", 30/0/30psi, 1/8" Mount (102D-158CC)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"Low Mount, SS (PRO-301D-254I-01)
- PIC GAUGES Gauge, 2.5", 0-300psi, 1/4"LM, Case/Brass (701L-254H)
- Pic Gauges Pressure Gauges