Shop All Pressure Gauges
Pic Gauges
Low Press Gauge, 2.5"100-0"WCVAC, 1/4"LM
Mfr # LP1-254-100V
Zoro # G8049189
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-254-100V
- Zoro # G8049189
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.45" |
Diameter | 2.62" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 100/0" wc Vac |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Description
Low Press Gauge,2.5"100-0"WCVAC,1/4"LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Brass Case Pressure Gauge, 1000 psi (25-300-1000)
- ASHCROFT Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Plastic, Black (25 1490A 02L 20 OZ/H2O)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40-LCD)
- SPER SCIENTIFIC Indoor Air Quality Monitor with Color Coded Display (800052)
- PIC GAUGES Low Pressure Gauge, 2.5"0-60"WCVAC, 1/4"LM (LP1-254-60V)
- PIC GAUGES Low Press Gauge, 2.5", 0-160"WCpsi, 1/4"LM (LP1-254-160)
- PIC GAUGES Low Press Gauge, 2.5", 0-100"WCpsi, 1/4"LM (LP1-254-100)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS, LF (PRO-301L-404F-01)
- PIC GAUGES Needle Valve, 3/8"MxF, Straight, SS, 10 Kpsi (NV-SS-3/8-HS-180-MXF)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- PIC GAUGES Gauge, 4", 0/10000psi, 1/4"LBM, 316SS, RemBez (PRO-312D-404U)
- Pic Gauges Pressure Gauges