Shop All Pressure Gauges
Pic Gauges
Low Press Gauge, 2.5", 0-200"WCpsi, 1/4", SS
Mfr # LP1-SS-254-200
Zoro # G8049776
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-SS-254-200
- Zoro # G8049776
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.55" |
Diameter | 2.95" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 0/200" wc |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Description
Low Press Gauge,2.5",0-200"WCpsi,1/4",SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Fill, 10000 PSI, All Stainless Steel, Lower Mount, 301L-402U (301L-402U)
- PIC GAUGES Gauge, 1.5", 0/60psi, 1/8"CBM, Front Flange (204L-158D)
- UEI TEST INSTRUMENTS Carrying Case, 14 In H, 3-1/2 In D, Red (AC509)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1436LF)
- PIC GAUGES Low Press Gauge, 2.5", 0-15"WCpsi, 1/4", SS (LP1-SS-254-15)
- PIC GAUGES Low Pressure Gauge, 2.5", 30-0"WCVAC (LP1-SS-254-30V)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254O)
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- PIC GAUGES Gauge, 3.5", 0/100psi, 1/4"LBM, UClamp, SS (203D-354E)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/4" Mount (101D-204A)
- BAKER INSTRUMENTS 421AVND-60 Pressure Gauge, 0-60 PSI (421AVND-60)
- Pic Gauges Pressure Gauges