Shop All Pressure Gauges
Pic Gauges
Low Press Gauge, 2.5", 0-160"WCpsi, 1/4"LM
Mfr # LP1-254-160
Zoro # G8049426
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # LP1-254-160
- Zoro # G8049426
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.45" |
Diameter | 2.62" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 0/160" wc |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Description
Low Press Gauge,2.5",0-160"WCpsi,1/4"LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 015 PSIBAR (KC201L2515)
- FLUKE Threaded Alliga (4101772)
- PIC GAUGES Thermowell, 6", 316SS, 1/2" x 1/2"NPT, Step (TW-SS06-22S2)
- AUTONICS Pulse Meter, 1/32 DIN, 10,000 RPM (LR5N-B)
- PIC GAUGES Low Press Gauge, 2.5", 0-100"WCpsi, 1/4"LM (LP1-254-100)
- PIC GAUGES Low Pressure Gauge, 2.5"0-60"WCVAC, 1/4"LM (LP1-254-60V)
- PIC GAUGES Low Press Gauge, 2.5"100-0"WCVAC, 1/4"LM (LP1-254-100V)
- PIC GAUGES Gauge, 4", 0-5000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404R)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402M-01)
- PIC GAUGES Gauge, 1-1/2", 0-160 1/8" CBM, Single Scale (S102D-158F)
- POWERWELD Replacement Gauge, 2" x 30 PSI, 1/4" NPT Inlet (B30)
- Pic Gauges Pressure Gauges