Shop All Pressure Gauges
Pic Gauges
Hex Valve, 1/2"FxFNPT, Straight, CS, 6K psi
Mfr # HV-CS-1/2-GS-180-FXF
Zoro # G8049310
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Material Carbon Steel
- Length 3"
- Max. Pressure (PSI) 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # HV-CS-1/2-GS-180-FXF
- Zoro # G8049310
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 3" |
Details
Material | Carbon Steel |
Max. Pressure (PSI) | 6000 |
Description
Hex Valve,1/2"FxFNPT,Straight,CS,6K psi
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/2 In. Wide x 36 Yards Long, Amber (KPTLS-1/2)
- FLUKE Pressure Calibrator, -15 to 10,000 psi (FLUKE-717 10000G)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254C)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 70 Degrees F (3JPE9)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in BSPT, Black (SEP-102D-158C-BSPT)
- PIC GAUGES Process Gauge, 0/160 psi, 1/4" NPT (AHG6-A50.H22)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" Mount (101D-454D)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254D)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402I-01)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- WINTERS Qual. Ss/Ss Gauge 4" 1/2 Lm 100 psi/Kpa (PFQ1546)
- Pic Gauges Pressure Gauges