Shop All Pressure Gauges
Pic Gauges
Hex Gauge, 1", 0-5000psi, 1/8"CBM, Ni-Plated
Mfr # HEX-108RR
Zoro # G8049338
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Miniature Gauge for Applications Where Space Constraints
- Accuracy 5% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # HEX-108RR
- Zoro # G8049338
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Length | 3/4" |
Dial Size (In.) | 1 |
Details
Connection Location | Center Back |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Miniature Gauge for Applications Where Space Constraints |
Range | 0 to 5000 psi |
Accuracy | 5% of Span |
Material | Nickel Plated |
Max. Pressure (PSI) | 5000 |
Description
Hex Gauge,1",0-5000psi,1/8"CBM,Ni-Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Extech 365510 Stopwatch/Clock, Yellow (365510)
- ASHCROFT Pressure Transducer with Display, 50 psi (GC517F0242CD50#G)
- ALLEGRO INDUSTRIES T-101 Jarless Sampling Pump without Stan (9801-88)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RETRACTABLE TEST LEADS 2 X 30 (KH1137)
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated (HEX-108RQ)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254N)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CC-01)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402K)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in BSPT, Black (SEP-102D-158G-BSPT)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- Pic Gauges Pressure Gauges