Shop All Pressure Gauges
Pic Gauges
Gauge, 8.5", 0/400psi, 1/4"LM, Back Flange
Mfr # 115D-854I
Zoro # G9070166
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT Male
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Industrial
- Accuracy 1% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 115D-854I
- Zoro # G9070166
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 10.8" |
Diameter | 10.3" |
Dial Size (In.) | 8-1/2 |
Details
Connection Location | Bottom |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Industrial |
Range | 0 to 400 psi |
Accuracy | 1% of Span |
Material | Epoxy Coated Black Steel |
Max. Pressure (PSI) | 400 |
Description
Gauge,8.5",0/400psi,1/4"LM,Back Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital Thermometer, -20 to 120 (F) (1441E)
- POWERWELD Replacement Gauge, 1-1/2" x 30 PSI, 1/8" NPT Inlet; Backmount (C30BM)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- SHIMPO Steel Extension Rod, M6 Thread (FG-M6RD)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/4" CBM (102D-204G)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Black (SEP-102D-158I)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208C)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404H)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Brass, Gold (601L-254CH)
- PIC GAUGES Molded Gauge and Seal Assembly, 0 to 60 psi, 1/4 in FNPT, Plastic, White (701DDS-T-254C)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ2491-DRY-2FF)
- Pic Gauges Pressure Gauges