Shop All Pressure Gauges
Pic Gauges
Gauge, 6", 30/0 VAC, 1/2" Low Mount, SS
Mfr # 6001-2LA-GF
Zoro # G8047247
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Gauge Application Process
- Accuracy 1% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 6001-2LA-GF
- Zoro # G8047247
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Length | 8.41" |
Diameter | 6-3/4" |
Dial Size (In.) | 6 |
Details
Connection Location | Lower |
Gauge Application | Process |
Range | 30/0" Hg Vac |
Accuracy | 1% of Span |
Material | Stainless Steel |
Description
Gauge,6",30/0 VAC,1/2" Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Static Wrist Strap, Large, Stainless Steel (4ECW1)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV6)
- DWYER INSTRUMENTS Pitot Tube (DS-300-4)
- OAKTON Oakton Conductivity and TDS Standard, 12 (00606-10)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-3psi, 1/4"LM (LP1-254-3PSI)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"LowMt, Case/Bez (701L-254CC)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158O)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PRO-301D-158M-01)
- PIC GAUGES Thermowell, 12", 316SS, 1/2" x 3/4"NPT, Step (TW-SS12-23S2)
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 300 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-300-psi)
- Pic Gauges Pressure Gauges