Shop All Pressure Gauges
Pic Gauges
Gauge, 6" 0/400psi, 1/4"LM, Back Flange
Mfr # 115D-604I
Zoro # G8089676
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT Male
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Industrial
- Range 0 to 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 115D-604I
- Zoro # G8089676
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 8.41" |
Diameter | 7.42" |
Dial Size (In.) | 6 |
Details
Connection Location | Bottom |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Industrial |
Range | 0 to 400 psi |
Accuracy | 1% of Span |
Material | Epoxy Coated Black Steel |
Max. Pressure (PSI) | 400 |
Description
Gauge,6" 0/400psi,1/4"LM,Back Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Bench Power Supply (9202B)
- VEE GEE Liquid In Glass Thermometer, Total (80708E-A)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- SCHNEIDER ELECTRIC Fault Ready Aux Contact Nc No (LUA1C11)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254B)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158D)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208E)
- PIC GAUGES Gauge, 2.5", 0/5000psi, 1/4"CBM, SS, FrtFlng (PRO-304D-254R-01)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"CBM, w/U-Clamp, SS (PRO-303D-204G-01)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS (LP1-SS-402-5PSI)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L5000#)
- Pic Gauges Pressure Gauges