Shop All Pressure Gauges
Pic Gauges
Gauge, 6" 0/30psi, 1/4"LM, Back Flange
Mfr # 115D-604C
Zoro # G8089737
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT Male
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Industrial
- Range 0 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 115D-604C
- Zoro # G8089737
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 8.41" |
Diameter | 7.42" |
Dial Size (In.) | 6 |
Details
Connection Location | Bottom |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Industrial |
Range | 0 to 30 psi |
Accuracy | 1% of Span |
Material | Epoxy Coated Black Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,6" 0/30psi,1/4"LM,Back Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FMP4)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 15 inH2O vac, 1/4 NPT Male Bottom Conn (25-200-15-inH2O-vac)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Light Blue, Rubber Table Mat, Including Hardware (MT3672B)
- PCE INSTRUMENTS Digital Force Gauge, 5 to 500 N (PCE-FM 500N)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254N)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402H-01)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404E)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254C)
- PIC GAUGES Air Gauge, 3-1/2", 0/100psi, 1/4"CBM, UClamp (103D-354E)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158E)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL160)
- Pic Gauges Pressure Gauges