Shop All Pressure Gauges
Pic Gauges
Gauge, 6" 0/200psi, 1/4"LM, Back Flange
Mfr # 115D-604G
Zoro # G8089649
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT Male
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Industrial
- Range 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 115D-604G
- Zoro # G8089649
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 8.41" |
Diameter | 7.42" |
Dial Size (In.) | 6 |
Details
Connection Location | Bottom |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Industrial |
Range | 0 to 200 psi |
Accuracy | 1% of Span |
Material | Epoxy Coated Black Steel |
Max. Pressure (PSI) | 200 |
Description
Gauge,6" 0/200psi,1/4"LM,Back Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Disposable Heel Grounder (Yellow/Black) Long, 24" (HG4560L)
- GARDNER BENDER Alligator Clip, 716 in Jaw Opening, 22 to 14 AWG Wire, Vinyl Insulation, BlackRed (14-078)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V (12G407)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C513)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204G)
- PIC GAUGES Gauge, 2", 30/0 VAC, 1/4"LM, SS (PRO-301D-204A-01)
- PIC GAUGES Contractor Gauge, 4-1/2", 30/0/30 psi, 1/4" (CONTRACTOR-4LCC)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT (PRO-302D-204K-01)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS, LF (PRO-301L-254C-01)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-301L-158I-01)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (SEP-101D-204S)
- Pic Gauges Pressure Gauges