Shop All Pressure Gauges
Pic Gauges
Gauge, 6", 0/1000psi, 1/4" Low Mount, SS
Mfr # 6001-4LM-GF
Zoro # G8047475
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Process
- Range 0 to 1000 psi
- Accuracy 1% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 6001-4LM-GF
- Zoro # G8047475
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 8.41" |
Diameter | 6-3/4" |
Dial Size (In.) | 6 |
Details
Connection Location | Lower |
Item | Gauge,6",0/1000psi,1/4" Low Mount,SS |
Gauge Application | Process |
Range | 0 to 1000 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 1000 |
Description
Gauge,6 In.,0/1000psi,1/4 In. Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke Tl224 (TL224 FLUKE)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-114)
- ENERPAC GA3, Gauge Adaptor, 1/4 in. NPT Gauge Port, 10,000 psi (GA3)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158C)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CD)
- PIC GAUGES Gauge, 2.5", 0/10000psi, 1/4"LBM, FrntFlange (PRO-314D-254U)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"LM, SingleScale (S201L-254F)
- PIC GAUGES Process Gauge, 0/300 psi, 1/4" NPT (AHG6-A50.H25)
- PIC GAUGES Gauge, 4", 0/400psi, 1/4"CBM, Front Flange (204L-404I)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FMC3)
- Pic Gauges Pressure Gauges