Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 30/0/30 psi, 1/4", LM, SS, LF
Mfr # PRO-301L-404CC-01
Zoro # G8042590
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-404CC-01
- Zoro # G8042590
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,4",30/0/30 psi,1/4",LM,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-204C-BSPT)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4" CBM, LF, w/U-Clamp (203L-204D)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402G)
- ZORO SELECT Compact Thermometer, -40 to 110 F, Lower (4PRT7)
- PIC GAUGES Gauge, 4", 30/0/15psi, 1/4"LM, SS, LF (PRO-301L-404CB-01)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS, LF (PRO-301L-404C-01)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4", LM, SS, LF (PRO-301L-404U-01)
- PIC GAUGES Gauge, 1.5", 0/600psi, 1/8"CBM, Front Flange (204L-158K)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1 in MNPT, Silver (301L254F/5JJJA00)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402F)
- PIC GAUGES Gauge, 2-1/2", 30/0/100psi, 1/4"LM, Rem Bez (211D-254CE)
- Pic Gauges Pressure Gauges