Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 30/0/30 psi, 1/2"LM, SS
Mfr # PRO-301D-402CC-01
Zoro # G8092196
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Range 30" Hg Vac/0 to 30 psi
- Material Stainless Steel
- Dial Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-402CC-01
- Zoro # G8092196
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 30" Hg Vac/0 to 30 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,4",30/0/30 psi,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10-1000? Dual Range Voltage Detector (2203-20)
- TRACEABLE Digital Timer, 2-3/8" H, 2-3/4" W, LCD (5001)
- TEST PRODUCTS INTERNATIONAL 2PinMSConnector, PTFE, 9034/9038 (A9028)
- EXTECH Anemometer, 40 to 5900 fpm, NIST (AN300-NIST)
- PIC GAUGES Gauge, 6" 0/200psi, 1/4"LM, Back Flange (115D-604G)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-102D-204F-BSPT)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"LBM, SS, Front Flg (PRO-314D-254F)
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254M)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0100 PSIBAR (KC201L25100)
- Pic Gauges Pressure Gauges