Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 30/0/15psi, 1/4"LM, SS, LF
Mfr # PRO-301L-404CB-01
Zoro # G8042618
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-404CB-01
- Zoro # G8042618
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 30" Hg Vac/0 to 15 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 15 |
Description
Gauge,4",30/0/15psi,1/4"LM,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Multi-Tester w/Receptacle Tester (ET270)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U607)
- KRUEGER Repair Kit with Aluminum Nut, Type D (DALN-KIT)
- POMONA ELECTRONICS DMM Test Lead Kit, 10A (5674C)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS, LF (PRO-301L-404C-01)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4", LM, SS, LF (PRO-301L-404U-01)
- PIC GAUGES Gauge, 4", 0/3000psi, 1/4"LM, SS, LF (PRO-301L-404P-01)
- PIC GAUGES Gauge, 4", 0/600 psi, 1/2"LM, 316SS (4001-2LK-GF)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402CE)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404D)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L160#)
- Pic Gauges Pressure Gauges