Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 30/0/150 1/2"LM, SS
Mfr # PRO-301D-402CF-01
Zoro # G8092248
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Range 30" Hg Vac/0 to 150 psi
- Material Stainless Steel
- Dial Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-402CF-01
- Zoro # G8092248
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 30" Hg Vac/0 to 150 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 150 |
Description
Gauge,4",30/0/150 1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L160#)
- WINTERS Thermometer, Analog, 0 to120 deg, 3/4in NPT (TIM102LF.)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- PIC GAUGES Air Gauge, 2-1/2", 0/300psi, 1/4"CBM UClamp (103D-254H)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"LM, SS (PRO-301D-204G-01)
- PIC GAUGES Gauge, 2"0/30psi, 1/4"CBM, SS, w/U-Clamp (PRO-303D-204C-01)
- PIC GAUGES Process Gauge, 0/6000 psi, 1/4" NPT (AHG6-A50.H38)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/8" CBM (102D-208CD)
- PIC GAUGES Needle Valve, 1/2"MxF, Angle, CS, 10K psi (NV-CS-1/2-HS-90-MXF)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L30#)
- Pic Gauges Pressure Gauges