Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 30/0 VAC, 1/2"LM, SS
Mfr # PRO-301D-402A-01
Zoro # G8092257
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Range 30/0" Hg Vac
- Material Stainless Steel
- Dial Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-402A-01
- Zoro # G8092257
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 30/0" Hg Vac |
Material | Stainless Steel |
Description
Gauge,4",30/0 VAC,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun (2269-20)
- REED INSTRUMENTS 1000A True RMS Digital Clamp Meter (R5055)
- SUPCO Data Logger, Temperature and Humidity (SL300TH)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, SS, FrtFlng (PRO-304D-254S-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254CH)
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-354L-C)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254K)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254U)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404F)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 60 psi/Kpa (PFQ164)
- Pic Gauges Pressure Gauges