Shop All Pressure Gauges
Pic Gauges
Gauge, 4-1/2"Dial, 1/4"LM, 0-15 psi/WC
Mfr # ALTITUDE-454L-B
Zoro # G1532507
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Range 0 to 15 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # ALTITUDE-454L-B
- Zoro # G1532507
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 6.05" |
Diameter | 4.89" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Lower |
Gauge Application | Industrial and Special Application |
Range | 0 to 15 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 15 |
Description
Gauge,4-1/2"Dial,1/4"LM,0-15 psi/WC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE IR Cam, 120x90IR Res, 50x38FOV (FLK-PTI120 9HZ 400C)
- HEATHROW SCIENTIFIC Pocket Timer/Stopwatch, Gray (HS24490D)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Green, 5PK (GWC-3IN-GREEN)
- TEST PRODUCTS INTERNATIONAL Digital Vacuum Gauge, 12000-15 micron (605)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CH)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404H)
- PIC GAUGES Gauge, 1.5", 0/200 psi, 1/8"CBM, LF, U-Clamp (203L-158G)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254B)
- PIC GAUGES Gauge, 1.5", 0/2000 psi, 1/8"CBM, LF, U-Clamp (203L-158O)
- PIC GAUGES Gauge, 4", 30/0/150psi, 1/4", LM, SS, LF (PRO-301L-404CF-01)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 100 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled (15-910-100-psi/kPa)
- Pic Gauges Pressure Gauges