Shop All Pressure Gauges
Pic Gauges
Gauge, 4-1/2", 0/30psi, 1/4"LM, Back Flange
Mfr # 115D-454C
Zoro # G8089789
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT Male
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Industrial
- Range 0 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 115D-454C
- Zoro # G8089789
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 8.41" |
Diameter | 7.42" |
Dial Size (In.) | 6 |
Details
Connection Location | Bottom |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Industrial |
Range | 0 to 30 psi |
Accuracy | 1% of Span |
Material | Epoxy Coated Black Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,4-1/2",0/30psi,1/4"LM,Back Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/150#)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D9922N Low Pr Gage PSIKpa (LPG5-D9922N)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-300 psi/F (PAM1751)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-300)
- PIC GAUGES Gauge, 2", 30/0 VAC, 1/4"LM, SS (PRO-301D-204A-01)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-301D-158I-01)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- PIC GAUGES Air Gauge, 3-1/2", 0/100psi, 1/4"CBM, UClamp (103D-354E)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204G)
- PIC GAUGES Air Gauge, 2", 30/0/100 psi, 1/4" Mount (101D-204CE)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-250-bar/psi-G1/4)
- Pic Gauges Pressure Gauges