Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/60psi, 1/4"LM, SS, LF
Mfr # PRO-301L-404D-01
Zoro # G8042636
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Range 0 to 60 psi
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-404D-01
- Zoro # G8042636
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Item | Gauge,4",0/60psi,1/4"LM,SS,LF |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 60 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,4 In.,0/60psi,1/4 In.LM,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- ZORO SELECT Pressure Gauge, 0 to 100 oz/sq in, 1/4 in MNPT, Steel, Black (18C796)
- IFM Transmitter, 0-200psi, 9.6-32VDC (PX3234)
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"CBM, LF, Front Flange (204L-204R)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402N-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254C)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CB)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- PIC GAUGES Tridicator, 2-1/2", 0-75 psi, 70-320 deg F (TRI-RC-254R3.63-D)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P3S6083)
- Pic Gauges Pressure Gauges