Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/600psi, 1/4"LM, SS
Mfr # PRO-301D-404K-01
Zoro # G8042329
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Material Stainless Steel
- Dial Size (In.) 4
- Max. Pressure (PSI) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-404K-01
- Zoro # G8042329
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 0 to 600 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 600 |
Description
Gauge,4",0/600psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115/CWG)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 50to500F (GT100R-12/16121264)
- EXTECH Battery Operated Megohmmeter, 1000VDC (MG310)
- TEST PRODUCTS INTL Red Spade Terminal (A039R)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS (PRO-301D-404C-01)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- PIC GAUGES Air Gauge, 3-1/2", 0-200 psi, 1/4"CBM (102D-354G)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM (LP2-SS-254-5PSI)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404U)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B100#)
- Pic Gauges Pressure Gauges