Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/400psi, 1/4"CBM, Front Flange
Mfr # 204L-404I
Zoro # G8091240
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 204L-404I
- Zoro # G8091240
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.15" |
Diameter | 5.14" |
Dial Size (In.) | 4 |
Details
Connection Location | Center Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 400 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 400 |
Description
Gauge,4",0/400psi,1/4"CBM,Front Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Pressure Calibrator, -12 to 30 psi (FLUKE-719PRO 30G)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 3ft. (R7920)
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS (PRO-301L-402R)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LC)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"CBM, Front Flange (204L-404H)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"CBM, Front Flange (204L-404E)
- PIC GAUGES Gauge, 2.5", 0/7500psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254T)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404H)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, FrontFlange (204L-158P)
- PIC GAUGES Gauge, 4", 0-10000 psi, 1/2"LM, 316SS (PRO-301L-402U)
- TRERICE Gauge, 4.5", 0-100Psi, 1/4"Lm, 600Cb (600CB4502LA110)
- Pic Gauges Pressure Gauges