Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/30psi, 1/4"LM, SS
Mfr # PRO-301D-404C-01
Zoro # G8042371
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Material Stainless Steel
- Dial Size (In.) 4
- Max. Pressure (PSI) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-404C-01
- Zoro # G8042371
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 0 to 30 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,4",0/30psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B600)
- REED INSTRUMENTS Sound Level Meter and Calibrator Kit (R8050 and R8090) (R8050-KIT)
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Blue (HG1360B)
- FLIR Battery (T198126)
- PIC GAUGES Gauge, 4", 0/600psi, 1/4"LM, SS (PRO-301D-404K-01)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PRO-302D-204I-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254F)
- PIC GAUGES Low Press Gauge, 2.5", 0-100"WCpsi, 1/4"LM (LP1-254-100)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (LFS-224-5000-G)
- Pic Gauges Pressure Gauges