Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/30psi, 1/4"LM, SS, LF
Mfr # PRO-301L-404C-01
Zoro # G8042627
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-404C-01
- Zoro # G8042627
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 30 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,4",0/30psi,1/4"LM,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity (FLUKE-365)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (33XR-A)
- PCE INSTRUMENTS Handheld Environmental Climate Meter, 0 to 100% rh (PCE-555)
- TEST PRODUCTS INTL DMM Full Size Auto Ranging Min/Max (153)
- PIC GAUGES Gauge, 4", 0/3000psi, 1/4"LM, SS, LF (PRO-301L-404P-01)
- PIC GAUGES Gauge, 4", 30/0/150psi, 1/4", LM, SS, LF (PRO-301L-404CF-01)
- PIC GAUGES Gauge, 4", 30/0/60 psi, 1/4", LM, SS, LF (PRO-301L-404CD-01)
- PIC GAUGES Vacuum Gauge, -30 to 0 psi, 1/8 in MNPT, Black (104D-258A)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Brass, Gold (601L-254R)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- PIC GAUGES Air Gauge, 2.5", 0/200psi, 1/4"NPT, F Flange (104D-254G)
- Pic Gauges Pressure Gauges