Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/30psi, 1/2"LM, SS
Mfr # PRO-301D-402C-01
Zoro # G8092220
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Range 0 to 30 psi
- Material Stainless Steel
- Dial Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-402C-01
- Zoro # G8092220
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 0 to 30 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,4",0/30psi,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Thermocouple Thermometer, 1 Input (FLUKE-53-2 B)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GD239349U100)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 10 Ft., Blue (2059S-2.5x10B)
- WINTERS Thermowell 304 Ss 1/2"Nptx1/2" Npt Inst (TBR2550-1)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-102D-254F-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-102D-254H-BSPT)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/30 psi, 1/4" Mount (101D-354CC)
- PIC GAUGES Process Gauge, 0/300 psi, 1/4" NPT (AHG6-A50.H25)
- PIC GAUGES Thermowell, 4", 316SS, 1/2" x 1/2"NPT (TW-SS04-22S2)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PRO-302D-204P-01)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4EFF8)
- Pic Gauges Pressure Gauges