Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/300psi, 1/2"LM, SS
Mfr # PRO-301D-402H-01
Zoro # G2806181
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Range 0 to 300 psi
- Material Stainless Steel
- Dial Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-402H-01
- Zoro # G2806181
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 0 to 300 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Gauge,4",0/300psi,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM223LF)
- DWYER INSTRUMENTS Bracket, For Flush Mount Capsuhelic Gage (A-370)
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Cb (TTD398)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 36", Light, Blue (6212436)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"Low Mount, SS (PRO-301D-254B-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-302D-158CC-01)
- PIC GAUGES Thermowell, 12", 316SS, 1/2" x 3/4"NPT, Step (TW-SS12-23S2)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (101D-158M)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- PIC GAUGES Low PressGauge, 2.5", 35oz/60"WCpsi, 1/4"LM (LP1-SB-254-35X60)
- ZORO SELECT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black (18C784)
- Pic Gauges Pressure Gauges