Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/3000psi, 1/2"LM, SS
Mfr # PRO-301D-402P-01
Zoro # G2806419
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Range 0 to 3000 psi
- Material Stainless Steel
- Dial Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-402P-01
- Zoro # G2806419
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 0 to 3000 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 3000 |
Description
Gauge,4",0/3000psi,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- MITUTOYO Tachometer, 6 to 25,000 rpm (982-552)
- SOUTHWIRE Non-Contact Voltage Detector, 100 to 600V AC, 24 to 600V AC, 6 13/64 in Length (40126N)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-AC-00-OO-30P)
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"Low Mount, SS (PRO-301D-254E-01)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254I-01)
- PIC GAUGES Gauge, 2-1/2", 30/0/30psi, 1/4"CBM, RemBezel (212D-254CC)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, SS (PRO-304D-254CD-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158R)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CD-01)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFW3)
- Pic Gauges Pressure Gauges