Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/200psi, 1/2"Low Back Mount, SS
Mfr # PRO-312L-402G
Zoro # G8045235
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/2" NPT Male
- Range 0 to 200 psi
- Material Stainless Steel
- Dial Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-312L-402G
- Zoro # G8045235
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower Back |
Range | 0 to 200 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Gauge,4",0/200psi,1/2"Low Back Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS General Tools NGD269 Combustible Gas Leak Detector W/Digital Level Readout (NGD269)
- RIDGID Inductive Signal Clamp, Gray, 4.7in Dia (72963)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, Frt Flange (PRO-204L-254K)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi (PFP861R1)
- PIC GAUGES Gauge, 2", 0/100psi, 1/4"CBM, SS (PRO-302D-204E-01)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404U)
- PIC GAUGES Air Gauge, 1-1/2", 1/8"Right Side, 0-60psi (101D-158D-RIGHT)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-101D-204D-BSPT)
- PIC GAUGES Gauge, 2.5", 0-3000psi, 1/4"LM, Case/Brass (701L-254P)
- PIC GAUGES Needle Valve, 1/2"MxF, Straight, SS, 6K psi (NV-SS-1/2-GS-180-MXF)
- PIC GAUGES Thermowell, 4", 316SS, 1/2" x 1/2"NPT (TW-SS04-22S2)
- Pic Gauges Pressure Gauges