Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/200 psi, 1/2"LM, 316SS
Mfr # 4001-2LG-GF
Zoro # G8046319
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Gauge Application Process
- Range 0 to 200 psi
- Accuracy 1% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 4001-2LG-GF
- Zoro # G8046319
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Length | 5.4" |
Diameter | 4.02" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Item | Gauge,4",0/200 psi,1/2"LM,316SS |
Gauge Application | Process |
Range | 0 to 200 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Gauge,4 In.,0/200 psi,1/2 In.LM,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 1.5", 0/60psi, 1/8"Mount (104D-158D)
- WIKA Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Black (113.13.15.3030.B)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CF)
- REED INSTRUMENTS Sound Level Calibrator for 1/2" Diameter Microphones, +/-0.5dB Accuracy (R8090)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-254D-BSPT)
- PIC GAUGES Air Gauge, 2.5", 30/0/30psi, 1/4"CBM, UClamp (103D-254CC)
- PIC GAUGES Tridicator, 2-1/2", 0-200 psi, 70-320 deg F (TRI-RC-254R3.63-G)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, w/U-Clamp (213D-254F)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204P)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402C)
- PIC GAUGES Gauge, 6" 0/30psi, 1/4"LM, Back Flange (115D-604C)
- Pic Gauges Pressure Gauges