Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/160psi, 1/4"LM, SS
Mfr # PRO-301D-404F-01
Zoro # G8042310
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Material Stainless Steel
- Dial Size (In.) 4
- Max. Pressure (PSI) 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-404F-01
- Zoro # G8042310
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 0 to 160 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Gauge,4",0/160psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Pipe Clamp Temp Probe, -20 to 300 Deg F (4005MK)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204CC)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 453)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CD)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS (PRO-301D-404C-01)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158E)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CH)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/4"LM, SS (LP1-SS-404-5PSI)
- NOSHOK Brass Case Pressure Gauge, 1000 psi (25-300-1000)
- Pic Gauges Pressure Gauges