Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/15psi, 1/2"LM, SS
Mfr # PRO-301D-402B-01
Zoro # G8092275
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Range 0 to 15 psi
- Material Stainless Steel
- Dial Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-402B-01
- Zoro # G8092275
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 0 to 15 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 15 |
Description
Gauge,4",0/15psi,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Metal Expansion Dual Wrist Strap (19859)
- KESTREL Weather Meter, LCD, Desert Tan w/WiFi (0855LVTAN)
- EXTECH Ft Candle Light Meter, NIST Certified (407026-NIST)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Stem Length: 4 in (24C462)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Brass, Gold (601L-254E)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"LM (LP1-SS-254-10PSI)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"LBM, SS, Front Flg (PRO-314D-254F)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402D)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Silver (PRO-302D-158K-01)
- PIC GAUGES Gauge, 6", 0/1000psi, 1/4" Low Mount, SS (6001-4LM-GF)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in BSPT, Plastic, Black (4EFA4)
- Pic Gauges Pressure Gauges