Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/100psi, 1/4"LM, SS
Mfr # PRO-301D-404E-01
Zoro # G9070279
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Material Stainless Steel
- Dial Size (In.) 4
- Max. Pressure (PSI) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-404E-01
- Zoro # G9070279
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 0 to 100 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,4",0/100psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp Meter, Backlit LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX830)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (GT500R-1864)
- EZREAD Rain Gauge E-Z Read Tube Yellw (820-1002)
- PROSKIT Multimeter, Digital (MT-1270)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS (PRO-301D-404C-01)
- PIC GAUGES Gauge, 4", 0/600psi, 1/4"LM, SS (PRO-301D-404K-01)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254P)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254G-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CD)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 200 psi/bar, 1/4 NPT Male Bottom Conn (25-400-200-psi/bar)
- Pic Gauges Pressure Gauges