Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/1000psi, 1/2"LM, SS
Mfr # PRO-301D-402M-01
Zoro # G2806367
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Range 0 to 1000 psi
- Material Stainless Steel
- Dial Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-402M-01
- Zoro # G2806367
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 0 to 1000 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 1000 |
Description
Gauge,4",0/1000psi,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- TESTO CO2 probe with Bluetooth, incl. temperature and humidity sensor (0632 1551)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL300)
- LA CROSSE TECHNOLOGY Wireless Thermometer (WS-9160U-IT-INT)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4"CBM, SS (PRO-302D-254P-01)
- PIC GAUGES Air Gauge, 2", 0-100psi, 1/8"CBM, Glass Lens (102D-208E-GL)
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, Rem Bezel (212D-254G)
- PIC GAUGES Needle Valve, 1/2"MxF, Straight, SS, 6K psi (NV-SS-1/2-GS-180-MXF)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158D)
- PIC GAUGES Brass Needle Valve, 1/4"MNPT x 1/4"FNPT (NV-B-1/4-MXF)
- PIC GAUGES Gauge, 6" 0/60psi, 1/4"LM, Back Flange (115D-604D)
- Pic Gauges Pressure Gauges