Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0-600psi, 1/2"LBM, SS, FrontFlange
Mfr # PRO-314D-402K
Zoro # G8045707
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/2" NPT Male
- Accuracy 1% of Span
- Material Stainless Steel
- Length 3.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-314D-402K
- Zoro # G8045707
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Length | 3.45" |
Diameter | 5.22" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower Back |
Range | 0 to 600 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 600 |
Description
Gauge,4",0-600psi,1/2"LBM,SS,FrontFlange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Clamp Meter Kit, Backlit LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (3908)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 392F (651A-20)
- THEXTON Battery Hydrometer, Disc Type (117)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-204D-BSPT)
- PIC GAUGES Gauge, 4", 0-5000psi, 1/2"LBM, SS, FrntFlange (PRO-314D-402R)
- PIC GAUGES Gauge, 4", 0-15000psi, 1/2"LBM, SS, FrtFlange (PRO-314D-402V)
- PIC GAUGES Process Gauge, 0/100 psi, 1/4" NPT (AHG6-A50.H21)
- PIC GAUGES Gauge, 1.5", 0/30 psi, 1/8"CBM, LF, U-Clamp (203L-158C)
- PIC GAUGES Gauge, 4", 30/0 VAC, 1/2"LM, SS (PRO-301D-402A-01)
- PIC GAUGES Gauge, 6", 0/1000psi, 1/4" Low Mount, SS (6001-4LM-GF)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254H)
- Pic Gauges Pressure Gauges