Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0-5000psi, 1/4"LBM, SS, FrtFlang
Mfr # PRO-314D-404R
Zoro # G8045871
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4" NPT Male
- Accuracy 1% of Span
- Material Stainless Steel
- Length 3.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-314D-404R
- Zoro # G8045871
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.45" |
Diameter | 5.22" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower Back |
Range | 0 to 5000 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 5000 |
Description
Gauge,4",0-5000psi,1/4"LBM,SS,FrtFlang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA 4/5 Pin Towing Maintenance Kit (8026)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, LCD Display (PDT660)
- PRO 4in Dial, 30in Hg Vac/0/30 PSI, 1/2in NPT, Back Connection, Panel Mount Dry/Fillable Pressure Gauge (PRO-314D-402CC)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- PIC GAUGES Gauge, 4", 0-6000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404S)
- PIC GAUGES Gauge, 4", 0-1500psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404N)
- PIC GAUGES Gauge, 4", 0-200psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404G)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS (PRO-302L-254G-01)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Front Flg (214D-254M)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, SS (PRO-302D-158P-01)
- SHARKBITE 3/4" Push-Fit DZR Brass Temperature Gauge (24439)
- Pic Gauges Pressure Gauges