Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0-30psi, 1/4"LBM, SS, FrontFlange
Mfr # PRO-314D-404C
Zoro # G8045740
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4" NPT Male
- Accuracy 1% of Span
- Material Stainless Steel
- Length 3.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-314D-404C
- Zoro # G8045740
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.45" |
Diameter | 5.22" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower Back |
Range | 0 to 30 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,4",0-30psi,1/4"LBM,SS,FrontFlange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- TAYLOR Thermomtr Window Brckt (5316N)
- STEVENS INSTRUMENT Stevens Instrument 334Y Adaptors for Gearcase Leakage Tester and Filler - 8mm for Metrics (334Y)
- ELECTRONIC SPECIALTIES Lead For Model 380 (648)
- PIC GAUGES Gauge, 4", 0-300psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404H)
- PIC GAUGES Gauge, 4", 0-1000psi, 1/4"LBM, 316SS, T/B (PRO-314D-404M)
- PIC GAUGES Gauge, 4", 0-200psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404G)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-101D-254E-BSPT)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4" (101D-254P)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, Rem Bezel (212D-254E)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-100PSI (TL20-100-4L)
- Pic Gauges Pressure Gauges