Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0-200 psi, 1/4"LM, 316SS
Mfr # PRO-301L-404G
Zoro # G8051237
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 1% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-404G
- Zoro # G8051237
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 5.32" |
Diameter | 4.07" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 200 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Gauge,4",0-200 psi,1/4"LM,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY Timer, Time To Go, 60Min, 6"" (ASH50102)
- GRAPHIC CONTROLS Chart Recorder Pen, Red/Blue, Dickson, PK6 (Pens-P246)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB1)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254Q)
- PIC GAUGES Gauge, 4", 0-300 psi, 1/4"LM, 316SS (PRO-301L-404H)
- PIC GAUGES Gauge, 4", 0-60psi, 1/4"LM, 316SS (PRO-301L-404D)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254K)
- PIC GAUGES Low Pressure Gauge, 4", 30-0-30"WC, 1/4"LM (LP1-SB-404-30-0-30)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LE)
- PIC GAUGES Gauge, 4", 0-15000psi, 1/2"LBM, SS, FrtFlange (PRO-314D-402V)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- Pic Gauges Pressure Gauges