Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0-160psi, 1/4"LBM, SS, FrontFlange
Mfr # PRO-314D-404F
Zoro # G8045941
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4" NPT Male
- Accuracy 1% of Span
- Material Stainless Steel
- Length 3.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-314D-404F
- Zoro # G8045941
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.45" |
Diameter | 5.22" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower Back |
Range | 0 to 160 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Gauge,4",0-160psi,1/4"LBM,SS,FrontFlange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1425LF)
- EXTECH Battery Operated Megohmmeter, 5000VDC (380395)
- ZORO SELECT Test Clip, 30VAC/60VDC, Red, PK10 (5TXD4)
- MILTON Mini Hi Pressure Gage, 1/8" NPT, 0-160PSI (1189)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"LowMt, Case/Bez (701L-254CC)
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"Low Mount, SS (PRO-301D-254E-01)
- PIC GAUGES Air Gauge, 2-1/2", 0/15psi, 1/4" BackMount (102D-254B)
- PIC GAUGES Gauge, 2.5", 30/0/200psi, 1/4"CBM, FrntFlg (PRO-204L-254CG)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4"CBM, Frt Flange (PRO-204L-254P)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 30#)
- Pic Gauges Pressure Gauges