Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0-1500psi, 1/4"LBM, SS, FrtFlang
Mfr # PRO-314D-404N
Zoro # G8045899
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4" NPT Male
- Accuracy 1% of Span
- Material Stainless Steel
- Length 3.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-314D-404N
- Zoro # G8045899
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.45" |
Diameter | 5.22" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower Back |
Range | 0 to 1500 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 1500 |
Description
Gauge,4",0-1500psi,1/4"LBM,SS,FrtFlang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Combustion Analyzer Kit (0024-8511)
- FLUKE Premium Test Lead Set (1274382)
- TITAN $HIGH TEMP INFRARED THERMOMETER INFRARED (TL51408)
- EXTECH Temperature and Humidity Datalogger (42280A)
- PIC GAUGES Gauge, 4", 0-200psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404G)
- PIC GAUGES Gauge, 4", 0-15000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404V)
- PIC GAUGES Gauge, 4", 0-300psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404H)
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS (PRO-301L-402R)
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/4"CBM, GlassLens (102D-204H-GL)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254K)
- SSI Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (MG1-5000-A-9V-R)
- Pic Gauges Pressure Gauges